Shop D&D
See all product information
Create Account
AX121 VBelt, AX, 05 x 123in OC
Mfr # AX121
Zoro # G308297161
product price:Â $20.35
/eaKey Features
Belt Series
Dura-Extreme Classical
V-Belt Section
AX
Industry Number
AX121
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX121
- Zoro #
- G308297161
- UPC #
- -
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 123 in
- Pitch Length
- 122.1 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Dura-Extreme Classical
- V-Belt Section
- AX
- Industry Number
- AX121
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
- Features
- Notched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.