Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B211 Classical V-Belt, 212-2/5 in Outside Length, 21/32 in Top Width

  • Mfr # B211

  • Zoro # G516194986


product price: $21.69
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B211
Outside Length
212-2/5 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B211
Zoro #
G516194986
UPC #
190859991922
Country of Origin
China

Dimensions

Outside Length
212-2/5 in
Top Width
21/32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B211
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.