Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B433 Classical V-Belt, 434-2/5 in Outside Length, 21/32 in Top Width

  • Mfr # B433

  • Zoro # G916199574


product price: $41.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B433
Outside Length
434-2/5 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B433
Zoro #
G916199574
UPC #
190859992349
Country of Origin
China

Dimensions

Outside Length
434-2/5 in
Top Width
21/32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B433
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.