Banded V-Belt, 3VK, 1.18in x 45in OC, 3 Band
Mfr # 3/3VK450
Zoro # G716184312
product price: $35.39
/eaKey Features
Outside Length
44-1/7 in
Top Width
1-1/5 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/3VK450
Zoro #
G716184312
UPC #
199453064926
Country of Origin
China
Dimensions
Outside Length
44-1/7 in
Top Width
1-1/5 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.