Banded V-Belt, 3VK, 1.58in x 73in OC, 4 Band
Mfr # 4/3VK730
Zoro # G916190724
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Outside Length
72-1/7 in
Top Width
1-5/8 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/3VK730
Zoro #
G916190724
UPC #
-
Country of Origin
China
Dimensions
Outside Length
72-1/7 in
Top Width
1-5/8 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.