Shop D&D
See all product information
Create Account
Banded V-Belt, 3VK, 2.36in x 44in OC, 6 Band
Mfr # 6/3VK440
Zoro # G516192814
product price:Â $70.99
/eaKey Features
Belt Series
Dura-Ultimate Band Wedge
V-Belt Section
3VK
Industry Number
6/3VK440
Number of Ribs
6
Top Width
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/3VK440
- Zoro #
- G516192814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 2-1/4 in
- Thickness
- 21/64 in
- Outside Length
- 43-1/7 in
Details
- Item
- Banded Wedged V-Belt
- Belt Series
- Dura-Ultimate Band Wedge
- V-Belt Section
- 3VK
- Industry Number
- 6/3VK440
- Number of Ribs
- 6
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.