Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 0.812in x 48.5in OC, 2 Band
Mfr # 2/3VX485E
Zoro # G116196496
product price:Â $24.75
/eaKey Features
Top Width
3/4 in
Outside Length
47-2/3 in
Material
Synthetic Rubber
Thickness
21/64 in
V-Belt Section
3VX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2/3VX485E
Zoro #
G116196496
UPC #
199453059618
Country of Origin
China
Dimensions
Top Width
3/4 in
Outside Length
47-2/3 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
V-Belt Section
3VX
Standards
RMA
Reinforcing Cord Material
Polyester
Industry Number
2/3VX485E
Item
Cogged Banded Wedge V-Belt
Belt Series
Dura-Extreme Band Wedge
Number of Ribs
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.