Zoro Homepage

Banded V-Belt, 3VXE, 1.218in x 100in OC, 3 Band

  • Mfr # 3/3VX1000E

  • Zoro # G116184288


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Outside Length
99-1/7 in
Top Width
1-1/5 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/3VX1000E
Zoro #
G116184288
UPC #
199453061048
Country of Origin
China

Dimensions

Outside Length
99-1/7 in
Top Width
1-1/5 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.