Banded V-Belt, 3VXE, 1.218in x 26.5in OC, 3 Band
Mfr # 3/3VX265E
Zoro # G216185888
product price: $20.29
/eaKey Features
Outside Length
25-2/3 in
Top Width
1-1/5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/3VX265E
Zoro #
G216185888
UPC #
199453010763
Country of Origin
China
Dimensions
Outside Length
25-2/3 in
Top Width
1-1/5 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.