Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 1.624in x 53in OC, 4 Band
Mfr # 4/3VX530E
Zoro # G416192273
product price:Â $53.99
/eaKey Features
Top Width
1-1/2 in
Outside Length
52-1/7 in
Material
Synthetic Rubber
Industry Number
4/3VX530E
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/3VX530E
- Zoro #
- G416192273
- UPC #
- 199453059861
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/2 in
- Outside Length
- 52-1/7 in
- Thickness
- 21/64 in
Details
- Material
- Synthetic Rubber
- Industry Number
- 4/3VX530E
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dura-Extreme Band Wedge
- Item
- Cogged Banded Wedge V-Belt
- Number of Ribs
- 4
- V-Belt Section
- 3VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.