Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 1.624in x 64in OC, 4 Band
Mfr # 4/3VX640E
Zoro # G516195068
product price:Â $65.35
/eaKey Features
Top Width
1-1/2 in
Outside Length
63-1/7 in
Material
Synthetic Rubber
Number of Ribs
4
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4/3VX640E
Zoro #
G516195068
UPC #
199453060416
Country of Origin
China
Dimensions
Top Width
1-1/2 in
Outside Length
63-1/7 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
Number of Ribs
4
Reinforcing Cord Material
Polyester
V-Belt Section
3VX
Standards
RMA
Industry Number
4/3VX640E
Item
Cogged Banded Wedge V-Belt
Belt Series
Dura-Extreme Band Wedge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.