Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 2.03in x 67in OC, 5 Band
Mfr # 5/3VX670E
Zoro # G316201709
product price:Â $67.79
/eaKey Features
Top Width
1-7/8 in
Outside Length
66-1/7 in
Material
Synthetic Rubber
Thickness
21/64 in
Belt Series
Dura-Extreme Band Wedge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/3VX670E
- Zoro #
- G316201709
- UPC #
- 199453060461
- Country of Origin
- China
Dimensions
- Top Width
- 1-7/8 in
- Outside Length
- 66-1/7 in
- Thickness
- 21/64 in
Details
- Material
- Synthetic Rubber
- Belt Series
- Dura-Extreme Band Wedge
- Standards
- RMA
- Item
- Cogged Banded Wedge V-Belt
- Industry Number
- 5/3VX670E
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- 3VX
- Number of Ribs
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.