Zoro Homepage

Banded V-Belt, 3VXE, 2.436in x 100in OC, 6 Band

  • Mfr # 6/3VX1000E

  • Zoro # G416192815


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Length
99-1/7 in
Top Width
2-3/8 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team