Banded V-Belt, 3VXE, 3.248in x 46.5in OC, 8 Band
Mfr # 8/3VX465E
Zoro # G116197561
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Outside Length
45-2/3 in
Top Width
3-1/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8/3VX465E
Zoro #
G116197561
UPC #
-
Country of Origin
China
Dimensions
Outside Length
45-2/3 in
Top Width
3-1/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.