Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 4.872in x 106in OC, 12 Band
Mfr # 12/3VX1060E
Zoro # G616205100
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
3VX
Industry Number
12/3VX1060E
Number of Ribs
12
Top Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12/3VX1060E
- Zoro #
- G616205100
- UPC #
- 199453061208
- Country of Origin
- China
Dimensions
- Top Width
- 4-1/2 in
- Thickness
- 21/64 in
- Outside Length
- 105-1/7 in
Details
- Item
- Banded Cogged Narrow V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- V-Belt Section
- 3VX
- Industry Number
- 12/3VX1060E
- Number of Ribs
- 12
- Material
- Synthetic Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.