Banded V-Belt, 3VXE, 4.872in x 31.5in OC, 12 Band
Mfr # 12/3VX315E
Zoro # G816205283
product price: $96.45
/ea
Free Shipping & Returns
Key Features
Outside Length
30-2/3 in
Top Width
4-3/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12/3VX315E
Zoro #
G816205283
UPC #
199453010954
Country of Origin
China
Dimensions
Outside Length
30-2/3 in
Top Width
4-3/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.