Shop D&D
See all product information
Create Account
Banded V-Belt, 3VXE, 4.872in x 56in OC, 12 Band
Mfr # 12/3VX560E
Zoro # G516205668
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Top Width
4-1/2 in
Outside Length
55-1/7 in
Material
Synthetic Rubber
Standards
RMA
V-Belt Section
3VX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12/3VX560E
Zoro #
G516205668
UPC #
-
Country of Origin
China
Dimensions
Top Width
4-1/2 in
Outside Length
55-1/7 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
Standards
RMA
V-Belt Section
3VX
Industry Number
12/3VX560E
Item
Cogged Banded Wedge V-Belt
Number of Ribs
12
Reinforcing Cord Material
Polyester
Belt Series
Dura-Extreme Band Wedge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.