Zoro Homepage

Banded V-Belt, 5VX, 5.504in x 103in OC, 8 Band

  • Mfr # 8/5VX1030

  • Zoro # G016198392


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Outside Length
101-4/5 in
Top Width
5-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8/5VX1030
Zoro #
G016198392
UPC #
-
Country of Origin
China

Dimensions

Outside Length
101-4/5 in
Top Width
5-1/2 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.