Zoro Homepage

Banded V-Belt, 5VXE, 1.376in x 125in OC, 2 Band

  • Mfr # 2/5VX1250E

  • Zoro # G616198723


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Outside Length
123-4/5 in
Top Width
1-3/8 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team