Shop D&D
See all product information
Create Account
Banded V-Belt, 5VXE, 1.376in x 180in OC, 2 Band
Mfr # 2/5VX1800E
Zoro # G716198500
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-1/4 in
Outside Length
178-4/5 in
Material
Synthetic Rubber
Number of Ribs
2
Thickness
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2/5VX1800E
Zoro #
G716198500
UPC #
199453064735
Country of Origin
China
Dimensions
Top Width
1-1/4 in
Outside Length
178-4/5 in
Thickness
35/64 in
Details
Material
Synthetic Rubber
Number of Ribs
2
V-Belt Section
5VX
Belt Series
Dura-Extreme Band Wedge
Item
Cogged Banded Wedge V-Belt
Industry Number
2/5VX1800E
Reinforcing Cord Material
Polyester
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.