Banded V-Belt, 5VXE, 2.064in x 53in OC, 3 Band
Mfr # 3/5VX530E
Zoro # G716188464
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Outside Length
51-4/5 in
Top Width
2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/5VX530E
Zoro #
G716188464
UPC #
199453061802
Country of Origin
China
Dimensions
Outside Length
51-4/5 in
Top Width
2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.