Shop D&D
See all product information
Create Account
Banded V-Belt, 5VXE, 2.064in x 61in OC, 3 Band
Mfr # 3/5VX610E
Zoro # G316188383
product price:Â $89.75
/eaKey Features
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
5VX
Industry Number
3/5VX610E
Number of Ribs
3
Top Width
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/5VX610E
- Zoro #
- G316188383
- UPC #
- 199453062182
- Country of Origin
- China
Dimensions
- Top Width
- 1-7/8 in
- Thickness
- 35/64 in
- Outside Length
- 59.80 in
Details
- Item
- Banded Wedged Cogged V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- V-Belt Section
- 5VX
- Industry Number
- 3/5VX610E
- Number of Ribs
- 3
- Material
- Synthetic Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.