Shop D&D
See all product information
Create Account
Banded V-Belt, 5VXE, 2.064in x 88in OC, 3 Band
Mfr # 3/5VX880E
Zoro # G116190494
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-7/8 in
Outside Length
86-4/5 in
Material
Synthetic Rubber
Standards
RMA
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/5VX880E
- Zoro #
- G116190494
- UPC #
- 199453063455
- Country of Origin
- China
Dimensions
- Top Width
- 1-7/8 in
- Outside Length
- 86-4/5 in
- Thickness
- 35/64 in
Details
- Material
- Synthetic Rubber
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- 5VX
- Item
- Cogged Banded Wedge V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- Industry Number
- 3/5VX880E
- Number of Ribs
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.