Zoro Homepage

Banded V-Belt, 5VXE, 3.44in x 112in OC, 5 Band

  • Mfr # 5/5VX1120E

  • Zoro # G616201317


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Outside Length
110-4/5 in
Top Width
3-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team