Shop D&D
See all product information
Create Account
Banded V-Belt, 5VXE, 4.128in x 107in OC, 6 Band
Mfr # 6/5VX1070E
Zoro # G116184318
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
5VX
Industry Number
6/5VX1070E
Number of Ribs
6
Top Width
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/5VX1070E
- Zoro #
- G116184318
- UPC #
- 199453063967
- Country of Origin
- China
Dimensions
- Top Width
- 3-3/4 in
- Thickness
- 35/64 in
- Outside Length
- 105-4/5 in
Details
- Item
- Banded Cogged Wedge V-Belt
- Belt Series
- Dura-Extreme Band Wedge
- V-Belt Section
- 5VX
- Industry Number
- 6/5VX1070E
- Number of Ribs
- 6
- Material
- Synthetic Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.