Banded V-Belt, 5VXE, 4.128in x 76.8in OC, 6 Band
Mfr # 6/5VX768E
Zoro # G916187847
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Outside Length
75-3/5 in
Top Width
4-1/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6/5VX768E
Zoro #
G916187847
UPC #
199453062847
Country of Origin
China
Dimensions
Outside Length
75-3/5 in
Top Width
4-1/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.