Zoro Homepage

Banded V-Belt, 5VXE, 5.504in x 200in OC, 8 Band

  • Mfr # 8/5VX2000E

  • Zoro # G416199302


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Outside Length
198-4/5 in
Top Width
5-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team