
Banded V-Belt, 8V, 6.75in x 100in OC, 6 Band
Mfr # 6/8V1000
Zoro # G716189744
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Outside Length
98-5/8 in
Top Width
6-3/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6/8V1000
Zoro #
G716189744
UPC #
190859894537
Country of Origin
China
Dimensions
Outside Length
98-5/8 in
Top Width
6-3/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.