Zoro Homepage

Banded V-Belt, BXE, 2.25in x 145in OC, 3 Band

  • Mfr # 3/BX142E

  • Zoro # G216194996


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Outside Length
144 in
Top Width
2-1/4 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/BX142E
Zoro #
G216194996
UPC #
199453007411
Country of Origin
China

Dimensions

Outside Length
144 in
Top Width
2-1/4 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.