Banded V-Belt, BXE, 2.25in x 78in OC, 3 Band
Mfr # 3/BX75E
Zoro # G816193948
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Outside Length
77 in
Top Width
2-1/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/BX75E
Zoro #
G816193948
UPC #
199453005561
Country of Origin
China
Dimensions
Outside Length
77 in
Top Width
2-1/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.