Zoro Homepage

Banded V-Belt, BXE, 3.75in x 63in OC, 5 Band

  • Mfr # 5/BX60E

  • Zoro # G616187048


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Outside Length
62-1/9 in
Top Width
3-3/4 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/BX60E
Zoro #
G616187048
UPC #
199453004984
Country of Origin
China

Dimensions

Outside Length
62-1/9 in
Top Width
3-3/4 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.