Shop D&D
See all product information
Create Account
Banded V-Belt, BXE, 3.75in x 83in OC, 5 Band
Mfr # 5/BX80E
Zoro # G616189073
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
3-1/8 in
Outside Length
82 in
Material
EPDM
Thickness
7/16 in
Belt Series
Dura-Extreme Band Classical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/BX80E
- Zoro #
- G616189073
- UPC #
- 199453005790
- Country of Origin
- China
Dimensions
- Top Width
- 3-1/8 in
- Outside Length
- 82 in
- Thickness
- 7/16 in
Details
- Material
- EPDM
- Belt Series
- Dura-Extreme Band Classical
- Number of Ribs
- 5
- Reinforcing Cord Material
- Polyester
- Industry Number
- 5/BX80E
- V-Belt Section
- BX
- Standards
- RMA
- Item
- Banded Raw Edge Cogged V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.