Banded V-Belt, BXE, 3.75in x 92in OC, 5 Band
Mfr # 5/BX89E
Zoro # G216189022
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Outside Length
91 in
Top Width
3-3/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/BX89E
Zoro #
G216189022
UPC #
199453006186
Country of Origin
China
Dimensions
Outside Length
91 in
Top Width
3-3/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.