Zoro Homepage

Banded V-Belt, BXE, 4.5in x 79in OC, 6 Band

  • Mfr # 6/BX76E

  • Zoro # G516192593


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Outside Length
78 in
Top Width
4-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/BX76E
Zoro #
G516192593
UPC #
199453005622
Country of Origin
China

Dimensions

Outside Length
78 in
Top Width
4-1/2 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.