Shop D&D
See all product information
Create Account
Banded V-Belt, CX, 2in x 184in OC, 2 Band
Mfr # 2/CX180
Zoro # G816191180
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Extreme Band Classical
V-Belt Section
CX
Industry Number
2/CX180
Number of Ribs
2
Top Width
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/CX180
- Zoro #
- G816191180
- UPC #
- 190859057826
- Country of Origin
- China
Dimensions
- Top Width
- 1-3/4 in
- Thickness
- 17/32 in
- Outside Length
- 183 in
Details
- Item
- Banded Cogged V-Belt
- Belt Series
- Dura-Extreme Band Classical
- V-Belt Section
- CX
- Industry Number
- 2/CX180
- Number of Ribs
- 2
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.