Shop D&D
See all product information
Create Account
Banded V-Belt, CXE, 6in x 116in OC, 6 Band
Mfr # 6/CX112E
Zoro # G216194927
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Top Width
5-1/4 in
Outside Length
115-1/4 in
Material
EPDM
Thickness
17/32 in
V-Belt Section
CX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6/CX112E
Zoro #
G216194927
UPC #
199453008067
Country of Origin
China
Dimensions
Top Width
5-1/4 in
Outside Length
115-1/4 in
Thickness
17/32 in
Details
Material
EPDM
Item
Banded Raw Edge Cogged V-Belt
V-Belt Section
CX
Standards
RMA
Number of Ribs
6
Industry Number
6/CX112E
Reinforcing Cord Material
Polyester
Belt Series
Dura-Extreme Band Classical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.