Shop D&D
See all product information
Create Account
Banded V-Belt, CXE, 6in x 85in OC, 6 Band
Mfr # 6/CX81E
Zoro # G916191929
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Extreme Band Classical
V-Belt Section
CX
Industry Number
6/CX81E
Number of Ribs
6
Top Width
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/CX81E
- Zoro #
- G916191929
- UPC #
- 199453007787
- Country of Origin
- China
Dimensions
- Top Width
- 5-1/4 in
- Thickness
- 17/32 in
- Outside Length
- 84-1/4 in
Details
- Item
- Banded Cogged V-Belt
- Belt Series
- Dura-Extreme Band Classical
- V-Belt Section
- CX
- Industry Number
- 6/CX81E
- Number of Ribs
- 6
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.