Zoro Homepage

Banded V-Belt, SPB, 338.4mm x 2840mm PL, 18 Band

  • Mfr # 18/SPB2840

  • Zoro # G916186741


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Outside Length
111-4/5 in
Top Width
13-1/3 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18/SPB2840
Zoro #
G916186741
UPC #
190859904144
Country of Origin
China

Dimensions

Outside Length
111-4/5 in
Top Width
13-1/3 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.