Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20/3VK560 56" Outside Length, 7 7/8" Top Width, 20 Ribs

  • Mfr # 20/3VK560

  • Zoro # G101885152


product price: $239.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
3VK2
Outside Length
56"
Number of Ribs
20
Top Width
7 7/8"
Material
KEVLAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20/3VK560
Zoro #
G101885152
UPC #
190859000976
Country of Origin
China

Dimensions

Outside Length
56"
Top Width
7 7/8"

Details

V-Belt Section
3VK2
Number of Ribs
20
Material
KEVLAR

Description

Belt, 3VK2, 7.88 x 56in OC, 20 Band D&D DURA-ULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. These high-quality cords are extremely resistant to severe repeated shock loads. DURA-ULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-ULTIMATE BAND WEDGE belts are manufactured
using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.