Zoro Homepage

B25/5L280 Classical V-Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # B25/5L280

  • Zoro # G501892996


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B25/5L280
Outside Length
28 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B25/5L280
Zoro #
G501892996
UPC #
190859464761
Country of Origin
China

Dimensions

Outside Length
28 in
Top Width
21/32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B25/5L280
Number of Ribs
1
Material
POLYESTER

Description

Belt, B/5L, 0.656 x 28in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.