This item is Discontinued.

D&D 25 1/2" Outside Length, 2/3" Top Width, 1 Ribs BB255-USA

25 1/2" Outside Length, 2/3" Top Width, 1 Ribs (Discontinued)

  • Mfr # BB255-USA
  • Zoro # G501887664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB255-USA
Zoro #
G501887664
UPC #
-
Country of Origin
China

Dimensions

Outside Length
25 1/2"
Top Width
2/3"

Details

V-Belt Section
BBK
Number of Ribs
1
Material
POLYESTER
Resists
Oil, Heat

Description

Belt, BB, 0.656 x 256in EL D&D DURA-PRIME HEX belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME HEX belts are designed for serpentine and reversing drives. They transmit power from both sides of the belt. All DURA-PRIME HEX belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.