Cogged V-Belt, Dura-Prime Classical, C108, C, SBR, 112 in, 7/8 in Top Width

  • Mfr # C108
  • Zoro # G601892780
product price: 
$
22.35
/ea

Key Features

V-Belt Type
Classical
Belt Series
Dura-Prime Classical
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C108
Zoro #
G601892780
UPC #
190859577041
Country of Origin
China

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
112 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical
Belt Series
Dura-Prime Classical
V-Belt Section
C
Industry Number
C108
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Standards
RMA

Description

Belt, C, 0.875 x 112in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.

Ratings & reviews