Shop LENNOX
See all product information
Create Account
V-Belt, BX60, BX, 63 in
- Mfr # 47W79
- Zoro # G621847654
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47W79
- Zoro #
- G621847654
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- BX
- Industry Number
- BX60
Dimensions
- Outside Length
- 63 in
Description
LENNOX 47W79.This is a genuine OEM replacement part from LENNOX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.