Shop D&D

V-Belt, Dura-Prime Rib Pro Serpentine, 920J16, J, Rubber, 92 in, 1-1/2 in Top Width

  • Mfr # 920J16

  • Zoro # G601885751


product price: 
$
55.15
/ea

Key Features

Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Industry Number
920J16
Number of Ribs
16
Top Width
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920J16
Zoro #
G601885751
UPC #
190859922063
Country of Origin
Hong Kong

Dimensions

Top Width
1-1/2 in
Outside Length
92 in

Details

Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Industry Number
920J16
Number of Ribs
16
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
RMA

Description

Belt, J2, 1.47 x 92in PL, 16 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.