Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX152 VBelt, BX, 0656 x 155in OC

  • Mfr # BX152

  • Zoro # G308299639


product price: $28.99
/ea

Key Features

Outside Circumference Inch
154.9 in
Top Width
0.66 in
Thickness
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX152
Zoro #
G308299639
UPC #
190859957188
Country of Origin
Hong Kong

Dimensions

Top Width
0.66 in
Thickness
0.43 in

Details

Outside Circumference Inch
154.9 in

Description

DD DURAEXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components The lower compression section is made of fiber reinforced synthetic rubber compound It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use DURAEXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.