Zoro Homepage

C234 Classical V-Belt, 236-3/5 in Outside Length, 7/8 in Top Width

  • Mfr # C234

  • Zoro # G016190112


product price: $38.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C234
Outside Length
236-3/5 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C234
Zoro #
G016190112
UPC #
190859992967
Country of Origin
China

Dimensions

Outside Length
236-3/5 in
Top Width
7/8 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C234
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.