Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C244 Classical V-Belt, 246-3/5 in Outside Length, 7/8 in Top Width

  • Mfr # C244

  • Zoro # G516189814


product price: $43.15
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C244
Outside Length
246-3/5 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C244
Zoro #
G516189814
UPC #
190859993049
Country of Origin
China

Dimensions

Outside Length
246-3/5 in
Top Width
7/8 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C244
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.