Shop D&D
See all product information
Create Account
Cogged V-Belt, Dura-Extreme Classical, AX73, AX, EPDM, 75 in, 1/2 in Top Width
- Mfr # AX73
- Zoro # G801888279
product price:Â
$
19.39
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Dura-Extreme Classical
V-Belt Section
AX
Industry Number
AX73
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX73
- Zoro #
- G801888279
- UPC #
- 190859955498
- Country of Origin
- China
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Dura-Extreme Classical
- V-Belt Section
- AX
- Industry Number
- AX73
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 75 in
Description
Belt, AX, 0.5 x 75in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.