Shop D&D
See all product information
Create Account
Cogged V-Belt, Dura-Extreme Metric, XPA1750, XPA, EPDM, 1750 mm, 13-mm Top Width
- Mfr # XPA1750
- Zoro # G801889016
product price:Â
$
11.65
/ea
Key Features
V-Belt Type
Metric Cogged
Belt Series
Dura-Extreme Metric
V-Belt Section
XPA
Industry Number
XPA1750
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1750
- Zoro #
- G801889016
- UPC #
- 190859959038
- Country of Origin
- China
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- Belt Series
- Dura-Extreme Metric
- V-Belt Section
- XPA
- Industry Number
- XPA1750
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1750 mm
Description
Belt, XPA, 12.7 x 1750mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.