Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX122 VBelt, CX, 0875 x 126in OC

  • Mfr # CX122

  • Zoro # G108298603


product price: $53.79
/ea

Key Features

Outside Length
122 in
Height
0.562 in
Top Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX122
Zoro #
G108298603
UPC #
-
Country of Origin
Hong Kong

Dimensions

Outside Length
122 in
Height
0.562 in
Top Width
0.875 in

Details

Item
Raw Edged Cogged V-Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.